missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ POLAX-2L Polarimeter

The ATAGO™ POLAX-2L Polarimeter measures the optical rotation of optically active matter like saccharin, ascorbic acid and sodium glutamate.

Brand:  ATAGO™ 5223


Additional Details : Weight : 11.50000kg

Product Code. 10748494

  • € 4170.00 / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Long Lasting LED
  • Long life LED which lights fast is used as light source
Digital Display
  • Measurement values are indicated digitally on display panel
Smooth measurements
  • Push button switches to rotate anlyzer
  • Shift/temp switch changes rotation speed in two steps
Specifications
  • Scale: Angle of rotation; International sugar scale
  • Measurement Range: Angle of rotation: -179.95° to +180.00°; International sugar scale: -130.0°Z to +130.0°Z
  • Resolution: Angle of rotation: 0.05°; International sugar scale: 0.1°Z
  • Accuracy: Angle of rotation: ±0.10°; International sugar scale: 0.3°Z
  • Temperature Compensation: 5° to 40°C
  • Measurement Wavelength: 589nm
  • Power Supply: AC100 to 240V 50/60Hz
  • Dimensions: 43 x 22 x 30cm
  • Weight: 10.3kg

Certifications

CE marked

Compliance

HACCP, GLP, GMP

Specifications

Specifications

Digital
50/60 Hz
100/240 V AC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers