missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Tags

These Blank Lockout Tags are made of flexible polyester resistant to water, grease and extreme temperatures. The matte surface makes it easy to write on with a pen or felt-tip pen.

Brand:  Brady™ 225211

Additional Details : Weight : 0.05000kg

Product Code. 11736815

  • € 18.35 / 1 pack
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Lockout tags may include the name of the person who made the lockout.
  • Only that person is authorized to remove or modify it.
  • The labels (75 x 160 mm) are made of flexible polyester resistant to water, grease and extreme temperatures.
  • The matte surface makes it easy to write on with a pen or felt-tip pen.
Specifications

Specifications

10 Pk.
White on Red
Matte
4.33 in.
110 mm
0.249 mm
-40°F to +212°F
1.97 in.
7 mm
Tag
Polyester
Lockout Tagout
110 mm
4.3 in.
-40°C to +100°C
Yes
50 mm
Lockout Tagout Tags
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers