missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Charlotte Disposable Round Caps
Click to view available options
Diameter (Metric):
48 cm
53 cm
Product Type:
Bouffant
Quantity:
1000/Pk.
Description
- Round
- Polypropylene
- Non-woven
- White
Specifications
Product Type | Bouffant |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Quantity | 1000/Pk. |
Diameter (Metric) | 48 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'