missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bulk Polyurethane Tags for M710, M610, M611
Bulk, Linerless B-7643 cable tags for use with Brady™ Printers M611, M610 and M710.
Brand: Brady™ 312180
Additional Details : Weight : 0.75000kg
Description
- B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
250 Labels | |
ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 | |
Polyutherene | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.953 in. | |
0.45 mm | |
-40°F to +194°F | |
25 mm | |
5.5 x 2.5 mm |
Tag | |
Orange | |
Matte | |
75 mm | |
Rectangle | |
-40°C to +90°C | |
0.984 in. | |
0.21 x 0.09 in. | |
M610, M710, M611, BMP61, BMP71 |