missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ Sample Vials, clear, with screw thread, 10 mL
Description
- Clear
- Threaded
- 10 mL, 55 x 20 mm
Specifications
Color | Clear |
Volume (Metric) | 10 mL |
Includes | Threaded screw-top |
No. per Pack | 100 |
Closure Type | Screw Cap |
Height (Metric) | 55 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'