missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CoolRack™ SV Sample Vial Modules
Ensures ±0.1°C temperature uniformity across all tubes when cooling, snap freezing, heating or thawing.
€ 380.00
Product Code | Brand | Design | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design | Holds | Price | Quantity & Availability | ||||
15532831
|
Corning™
432058 |
SV2 | 12 x 5 mL sample vials |
€ 380.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
15542831
|
Corning™
432059 |
SV10 | 12 x 10 mL sample vials |
€ 380.00
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
Corning CoolRack thermo-conductive tube modules eliminate variability which originates from tubes placed directly into ice, dry ice, alcohol baths, water baths and other temperature sources. Place the CoolRack module directly onto a temperature source between -196°C to >100°C and it will rapidly adapt to that temperature.Specifications
SV Sample Vial Module |