missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Filtering Rack

This filtering rack will hold two to four funnels with an upper outer diameter of 50 to 120mm.

Brand:  VITLAB™ 78294

Additional Details : Weight : 0.01000kg

Product Code. 10580843

  • € 302.00 / Each
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • With base and adjustable height
  • Made from polypropylene and stainless steel
  • Diameter of 12.7mm and length of 595mm
Specifications

Specifications

Filtering Rack
Polypropylene, Stainless Steel
Holding funnels
1 Pack
595 mm
Funnels (2 to 4)
4
Funnels with an outer diameter from 50 to 120mm
450 x 140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers