missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ Ice Makers GB 903 Granular Ice Flaker
Self-contained granular ice flaker
Brand: Brema™ Ice Makers PB351
Additional Details : Weight : 0.01000kg
Description
- Granular ice - 80-82% dry
- 1 L (water) - 1kg (ice) - only Air cooled
- AISI 304 SS Scotch Brite finish
- Tropical class +43°C
- Adjustable Stainless Steel feet
- Removable and cleanable air filter
- AISI 304 SS evaporator
- Air or water cooling system
- Easy cleanable internal rounded surfaces
- HCFC-Free insulated storage
- Dust-proof water basin
- RoHS Free
- Disappearing insulated door
- Electromechanical operation
- ON-OFF rocker switch
- Automatic water charge
- Standard and special voltages
Specifications
800 mm | |
660 mm | |
10 A | |
Electrical consumption temperature - +43°C (Standard voltage) | |
30 kg | |
550 W |
Water | |
220-240 V (50 Hz) | |
500 mm | |
90 kg per day | |
+21°C |