missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKv Series ProfiLine Refrigerators, 1 to 15°C
Provides large net capacity in a compact design. Liebherr™ GKv Series ProfiLine Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.
€ 1050.00 - € 1200.00
Specifications
Capacity (Metric) Refrigerator | 327 L |
---|---|
Temperature Range (Refrigerator) | 1°C to 15°C |
Door Style | Self-closing SwingLine with Slimline Handle |
No. of Doors | 1 |
Door Material | Steel |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15766868
|
Liebherr™
GKV 4310 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15776868
|
Liebherr™
GKV 4360 |
Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
327 L | |
Self-closing SwingLine with Slimline Handle | |
Steel | |
6 (5 Adjustable) Grid | |
Automatic | |
Molded Plastic | |
No | |
Electronic | |
47.5L x 48D x 168.8H cm | |
2.031 kWh / 24 hr. | |
220/240 V | |
50 w |
1°C to 15°C | |
1 | |
Right Interchangeable | |
45 kg | |
R 600a | |
Digital | |
Rear Panel | |
Temperature alarm | |
59.7L x 68D x 190H cm | |
2.0 A | |
50 Hz |