missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKvesf Series ProfiLine Refrigerators, 1 to 15°C
Provides large net capacity in a compact design. Liebherr™ GKvesf Series ProfiLine Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.
€ 1785.00 - € 1910.00
Specifications
Temperature Range (Refrigerator) | 1°C to 15°C |
---|---|
Door Style | HardLine with Slimline Handle |
No. of Doors | 1 |
Door Material | Steel |
Hinge Side | Right Interchangeable |
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | Price | Quantity & Availability | |||||
15756878
|
Liebherr™
GKVESF 4145 |
286 L |
€ 1785.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15766878
|
Liebherr™
GKVESF 5445 |
445 L |
€ 1910.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
1°C to 15°C | |
1 | |
Right Interchangeable | |
R 600a | |
Molded Plastic | |
Silver | |
Electronic | |
220/240 V |
HardLine with Slimline Handle | |
Steel | |
Automatic | |
Stainless Steel | |
Digital | |
Rear Panel | |
1.5 A | |
50 Hz |