missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Inoculating L-Shaped Spreaders
For spreading over the surface of solid media in microbiological applications. Gosselin™ Inoculating L-Shaped Spreaders are manufactured from polystyrene.
Brand: Gosselin™ ETAR-06
Additional Details : Weight : 0.05000kg
Description
- Curved end
- Sterile and disposable
- Packed in tamper-evident ZIP bags
Specifications
Yes | |
L-Shape | |
White | |
Polystyrene | |
EC N°1935/2004, ISO 11137 | |
For Dairy, Environmental, Industrial, Microbiological Uses |
Sterile | |
Inoculating Spreader | |
Quantity per Carton : 2000 | |
148 mm | |
Individually Wrapped |