missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 600 Series Natural LDPE Tapered Closure (16.5mm Insertion Depth)
€ 148.00 - € 171.31
Specifications
Color | Natural |
---|---|
Material | LDPE |
Type | Tapered Closure |
For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
Length (Metric) | 17 mm |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10093914
|
Poeppelmann™
60008150000 |
O.D. x H: 92 x 17 mm, 16.5 mm Insertion Depth |
€ 148.00
Pack of 100 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
10105804
|
Poeppelmann™
60008400000 |
O.D. x H: 95 x 17 mm, 16.5 mm Insertion Depth |
€ 171.31
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Specifications
Natural | |
Tapered Closure | |
17 mm |
LDPE | |
For use as plugs in bores or internal thread, or as caps for external thread | |
100 Pack |