missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Hydrophobic PTFE Membrane Filter, Type 11842
Sartorius Stedim Biotech™ Hydrophobic PTFE Membrane Filter, Type 11842 are permanently hdyrophobic and not wetted by air humidity.
Brand: Sartorius Stedim Biotech™ 11842--42------N
Additional Details : Weight : 0.08000kg
Description
- Suitable for filtration of air, gases, and chemicals
- Suitable for filtration of solvents and acids
- PTFE membrane filter provides excellent chemical compatibility (pH 1 to 14)
Specifications
Autoclavable | |
White | |
Hydrophobic | |
5 μm | |
250 mL/min/cm2/bar (Isopropanol) | |
11842 | |
100/pk. | |
42 mm |
0.1 bar | |
Sterilizable by autoclave or ETO | |
PTFE | |
Non-sterile | |
Solvent filtration, venting, moisture barrier, clarification, particle analysis | |
Hydrophobic | |
100 μm | |
42 mm |