missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ Kapsto™ Tapered Universal Protection Plugs, GPN600 Series
Manufactured from polyethylene. Poppelmann™ Kapsto™ Tapered Universal Protection Plugs, GPN600 Series can be used as plugs in bores or internal thread, or as caps for external thread.
€ 11.70 - € 31.45
Specifications
Color | Natural |
---|---|
Material | Polyethylene |
Type | Cone Closures |
For Use With (Application) | Use as plugs in bores or internal thread, or as caps for external thread |
Quantity | 100 Pack |
Product Code | Brand | Size (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10788365
|
Poeppelmann™
60001140000 |
15 mm | 11.2 mm |
€ 12.10
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10348574
|
Poeppelmann™
60002430000 |
30 mm | 25 mm |
€ 11.70
Pack of 100 |
In Stock
Log in to see stock. |
||||
10033624
|
Poeppelmann™
60004390000 |
51.5 mm | 42.5 mm |
€ 31.45
Pack of 100 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10788185
|
Poeppelmann™
60003000000 |
35 mm | 30.6 mm |
€ 30.15
Pack of 100 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Description
- Polyethylene
- Natural color
Specifications
Natural | |
Cone Closures | |
100 Pack |
Polyethylene | |
Use as plugs in bores or internal thread, or as caps for external thread |