Learn More
Liebherr™ LCv 4010 MediLine Refrigerator-Freezer
Protects valuable contents with a variety of alarm, memory and safety features. Liebherr™ LCv 4010 MediLine Refrigerator-Freezer features the Comfort electronic controller, advanced cooling technology, grid fridge shelves/bottom freezer drawers, and an easy-clean molded plastic interior.
Brand: Liebherr™ LCv 4010
Additional Details : Weight : 87.00000kg
Description
- Integrated Alarms:
- Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
- Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
- Forced Air Cooling: Highly efficient fans cool freshly stored items quickly and maintain an even temperature throughout the interior compartments
- Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
- Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
- Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
- Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
- Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
361 L | |
3°C to 16°C | |
Self-closing, Solid, HardLine, with Slimline Handle | |
Steel | |
Transparent, in Freezer, Glass shelves beneath | |
5 (4 Adjustable) Refrigerator, Grid | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Molded White Polystyrol | |
Digital with Text, External | |
Electronic | |
LCv 4010 | |
NTC probe optional | |
43.5D x 44W x 110.5H cm | |
1.800 kWh / 24 yr. | |
220/240 V | |
90 kg |
-9°C to -30°C | |
0.1°C | |
2 | |
Right Interchangeable | |
3 | |
45 kg | |
Key Lock | |
Yes | |
R 600a | |
70 mm | |
EN 60068-3 test procedure, ISO 17025 | |
White | |
None | |
7mm | |
MediLine | |
61.5D x 60W x 200H cm | |
1.5 A | |
50 Hz | |
84 kg |