missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Magnetic Mini-Stirrer (220V)

Allows for proper mixing and for the sample to be homogenous in consistency and temperature for a faster response time. Hanna Instruments™ Magnetic Mini-Stirrer (220V) is a compact and lightweight magnetic stirrer. With a small footprint, lack of laboratory bench space is no longer a concern.

Brand:  Hanna Instruments™ HI190M-2

Additional Details : Weight : 5.00000kg

Product Code. 10000841

  • € 214.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Built to last with a protective covering and a user-adjustable stirring speed, this small stirrer is great for any lab space. This small magnetic stirrer is compact and lightweight, for laboratory benchtops with limited space. Power-indicating LED lights assure users at a distance that the stirrer is in operation. The durable plastic covering is chemical resistant.

  • Cost-effective: For the customer who does not need the added expense of a heating element
  • Electronic controls: Allows the user to easily regulate the speed with great precision
  • Compact size: Maximize bench space for efficiency and safety in any size lab
  • Speedsafe™: Ensures that the maximum speed is never exceeded
  • Fuse Protection: Equipped with a replaceable fuse; circuitry grounded to the case for additional protection
Specifications

Specifications

100 to 1000 rpm
1 L
50/60 Hz
HI 190M
1.4 lb.
ABS
120 x 120 x 45 mm (4.8 x 4.8 x 1.8 in.)
micro stir bar (1) and instructions
0°C to 50°C
640 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers