missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ PET Bottle
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
2500 mL
3000 mL
Description
- Light and food safe
- High chemical resistance
- Largely diffusion proof
- Temperature resistant from -40 ... +60 °C
- Glass-clear
- with white polypropylene closure
- Glass-clear
- Temperature resistant from -40 ... +60 °C
- Largely diffusion proof
- High chemical resistance
Specifications
Closure Material | Polypropylene |
Closure Type | Cap |
Diameter (Metric) | 82 mm |
Height (Metric) | 108 mm |
Product Type | Bottle |
Capacity (Metric) | 500 mL |
Color | Crystal Clear, White |
For Use With (Application) | Food Safe |
Includes | Cap |
Material | PET |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'