missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Proofing Basket
Round Proofing Basket ensures that the dough is well ventilated. It can be staggered, stacked, and nested to save space.
€ 26.31 - € 32.03
Specifications
Product Type | Proofing Basket |
---|---|
Material | Polypropylene |
Height (English) | 3.5 in. |
Height (Metric) | 9 cm |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
17908811
|
Gilac™
G070150 |
0.5/0.75 kg | 20 cm |
€ 26.31
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17928881
|
Gilac™
G070160 |
1 kg | 23 cm |
€ 27.13
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17988801
|
Gilac™
G070170 |
1.5/2 kg | 27 cm |
€ 32.03
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The cavity structure ensures that the dough is well ventilated.
- Can be staggered stacked and nested to save space.
- Comes with food contact certificates for optimum food safety and hygiene.
- Easy to clean and machine-washable.
- Light and extremely durable.
- Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
- Liner (G072030) available as an option.
Specifications
Proofing Basket | |
3.5 in. | |
Round |
Polypropylene | |
9 cm |