missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wuertt Celluloid™ Stainless Steel Test Tube Rack
€ 17.26 - € 113.42
Specifications
Product Type | Test Tube Rack |
---|---|
Temperature (Metric) Range | 80°C |
Height (Metric) | 70 mm |
Product Code | Brand | Array | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Price | Quantity & Availability | |||||
10529651
|
Wuertt Celluloid™
527101015 |
10 x 10 |
€ 17.26
Each |
In Stock
Log in to see stock. |
|||||
10692771
|
Wuertt Celluloid™
52721213 |
2 x 12 |
€ 113.42
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
10485231
|
Wuertt Celluloid™
52731213 |
3 x 12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Test Tube Rack | |
80°C | |
70 mm |