missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Dressing Jars with Lid and Integral Handle
Click to view available options
Dimensions (L x W x H):
102 dia. x 130mmH
102 dia. x 80mmH
124 dia. x 130mmH
124 dia. x 165mmH
180 dia. x 180mmH
Specifications
Closure Material | Stainless Steel |
Closure Type | Lid |
Diameter (Metric) | 124 mm |
Height (Metric) | 165 mm |
Product Type | Jar |
Dimensions (L x W x H) | 124 dia. x 165mmH |
Includes | Lid |
Material | Stainless Steel |
Quantity | 1Each |
Weight (Metric) | 490 g |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'