missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Straight Adapter, Barb x NPT(M), HDPE
Cole-Parmer™ Straight Adapter, Barb x NPT(M), HDPE adapts from an NPT male thread to a hose barb and provides a quick, easy, and reliably secure connection.
€ 12.90 - € 16.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | HDPE |
Packaging Quantity | 10 Pack |
Product Line | Barb x NPT(M) Connector Fittings |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12439600
|
Masterflex™
06444-18 |
Fits tubing that accepts 1/4 in. NPT connection, 3/16 in. ID tubing |
€ 16.00
Pack of 10 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
12489590
|
Masterflex™
06444-16 |
Fits tubing that accepts 1/8 in. NPT connection, 3/16 in. ID tubing |
€ 12.90
Pack of 10 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Black, HDPE construction
- Easy to use
- Sterilizable via autoclave or ETO
Specifications
Autoclavable | |
10 Pack | |
Autoclave or Ethylene Oxide |
HDPE | |
Barb x NPT(M) Connector Fittings | |
Black |