missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Test Tubes with NS Joint, with Conical Bottom
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
€ 94.34 - € 126.14
Product Code | Brand | Description | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Height (Metric) | Price | Quantity & Availability | ||||
10176684
|
Lenz Laborglasintrumente
05705115 |
PE Stopper | 115 mm |
€ 100.49
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11923571
|
Lenz Laborglasintrumente
05705015 |
Without stopper | 115 mm |
€ 112.36
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10667780
|
Lenz Laborglasintrumente
05705116 |
PE Stopper | 120 mm |
€ 102.66
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10677780
|
Lenz Laborglasintrumente
05705216 |
Hexagonal glass stopper | 120 mm |
€ 126.14
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11943571
|
Lenz Laborglasintrumente
05705016 |
PE stopper | 120 mm |
€ 94.34
Pack of 10 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Description
- With conical bottom
- With socket NS 14/23
- Available without stopper
- With PE stopper or with hexagonal hollow glass stopper
- Made of DURAN™ tubing
Specifications
17 mm |