missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebisch™ Thermobil™ Evaporator
Allows heating and concentrating of samples with selected gases.
Brand: Liebisch™ 68576101
Additional Details : Weight : 0.10000kg
Description
- Interchangeable heating blocks (mono blocks)
- Performs different functions with one unit
- Bore Depth:65mm
- Bore hole: Round or plane
- Sample places: 24 to 108
- Bore hole diameter: 5 to 20mm
- Housing dimension: 23 x 33 x 13cm
Specifications
Heating Block | |
EVTF-200-36-16 | |
750 w |
For transferring heat | |
130°C | |
23 x 33 x 13 cm (housing) |