missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent Silicone Tubing
With a temperature range of -60° to +200°C.
€ 0.91 - € 67.25
Specifications
Product Type | Laboratory Tubing |
---|---|
Material | Silicone Rubber |
Overall Length (Metric) | 25 m |
Min. Operating Temperature (Metric) | -60°C |
Color | Transparent |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10238930
|
Deutsch Neumann™
3100709 |
7 mm | 9 mm |
€ 2.15
1m |
In Stock
Log in to see stock. |
||||
16344408
|
Deutsch Neumann™
3100810 |
8 mm | 10 mm |
€ 67.25
Pack of 25 |
In Stock
Log in to see stock. |
||||
10278880
|
Deutsch Neumann™
3100506 |
5 mm | 6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15292139
|
Deutsch Neumann™
3102533 |
2.5 mm | 3.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10441761
|
Deutsch Neumann™
3100510 |
5 mm | 10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Can be heated to 260°C for short periods of time
- VMQ silicone rubber
- Durometer 60 Shore A
- Tested for biocompatibility according to ISO 10993-1
Specifications
Laboratory Tubing | |
25 m | |
Transparent |
Silicone Rubber | |
-60°C | |
200°C, short periods to 260°C |