missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Viper™ Fingertight Fitting Systems, MP35N, 0.10 mm ID

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible, low-dispersion MP35N capillaries.

Brand:  Thermo Scientific™ 6042.2340

Additional Details : Weight : 0.01600kg

 View more versions of this product

Product Code. 16503012

  • € 733.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary MP35N Fingertight Fittings for HPLC and UHPLC systems are biocompatible, iron-free, and easy to use. They enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1500 bar (22,000 psi). These 100μm I.D. biocompatible fittings are available in a variety of different lengths.


See Viper and nanoViper resources

Robust LC Performance

  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design
  • Flexible MP35N capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections, such as 10-port valves
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.

Specifications

Specifications

Viper Capillary MP35N, 0.100 mm x 350 mm
All HPLC and UHPLC Systems
1500 bar
Tubing
0.10 mm
Fluidic connection for biocompatible LC systems
MP35N
Viper
350 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers