missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 13 Syringe Filters
Ideal for quick and efficient filtration of samples up to 10 mL volume
Brand: Cytiva 6756-1302
Additional Details : Weight : 0.12000kg
Description
- Pigment-free polypropylene
- Standard inlet and outlet luer connectors
- Tube-tip format (optional) for accurate dispensing into a micro-vial
- Low hold-up volume < 25 μl ensures maximum sample recovery
- Wide range of membranes
- Sterile option for critical applications
- Sample volume up to 10 mL
Specifications
Regenerated Cellulose | |
Non-sterile | |
Polypropylene | |
Syringe Filter | |
13 mm |
0.2 μm | |
1.3 cm2 | |
100/Pk. | |
≤10 mL |