missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 133 x 133 Cardboard Cryo Boxes
Click to view available options
Color:
Blue
Green
Red
White
Height (Metric):
50 mm
75 mm
100 mm
Unit Size:
Each
Pack of 10
Description
- Ultra low temperature-resistant cardboard construction
- Available with a water-repellent standard coating or with a waterproof plastic coating
- Temperature resistant down to -80°C
- Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28 mm
- Can be used for larger vessels when the grid is removed
- Provided in packs of 10
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Type | Cryo Box |
| For Use With (Application) | Deep Freeze Storage/Transport |
| Holds | 6 mm to 28.5 mm Diameter Tubes |
| Includes | Waterproof Plastic Coating |
| Min. Temperature (Metric) | -80°C |
| Quantity | 10/pk |
| Withstand Temperature (Metric) | Down to −80°C |
| Dimensions (L x W) | 133 x 133 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction