missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 13806 Series Gridded Cellulose Nitrate (CN) Membrane Filters

Brand:  Sartorius™ 13806--50----ACN/DEL

Additional Details : Weight : 0.10000kg

Product Code. 10169180

  • € 144.00 / Pack of 100
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Green
Cellulose Nitrate
0.45 μm
Dark Green
100 Pack
Membrane Filter
50 mm
Membrane Filter
Cellulose Nitrate
For higher bacteria counts and for micro-colonies
Yes
115 to 145 μm
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers