missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 12 to 18 in. Wide
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 12 to 18 in. Wide
Product Code. 30020030
Shop All Keystone Cleanroom Products Products

Change view
Click to view available options
Dimensions (L x W):
8 x 17 in.
12 x 12 in.
14 x 12 in.
14 x 14 in.
16 x 12 in.
16 x 16 in.
17 x 12 in.
18 x 12 in.
20 x 12 in.
20 x 14 in.
20 x 16 in.
20 x 18 in.
22 x 12 in.
22 x 14 in.
22 x 16 in.
22 x 18 in.
24 x 12 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
26 x 14 in.
26 x 15 in.
26 x 18 in.
28 x 12 in.
30 x 12 in.
30 x 16 in.
30 x 18 in.
32 x 12 in.
32 x 16 in.
32 x 18 in.
36 x 12 in.
36 x 14 in.
36 x 16 in.
36 x 18 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
40 x 18 in.
42 x 12 in.
43 x 15 in.
44 x 16 in.
46 x 18 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
54 x 18 in.
70 x 18 in.
Unit Size:
Pack of 250
| Product Code. | Dimensions (L x W) | unitSize |
|---|---|---|
| 30020030 | 40 x 14 in. | Pack of 250 |
| 30020024 | 12 x 12 in. | Pack of 250 |
| 30020028 | 70 x 18 in. | Pack of 250 |
| 30020038 | 36 x 16 in. | Pack of 250 |
| 30020040 | 16 x 12 in. | Pack of 250 |
| 30020045 | 30 x 12 in. | Pack of 250 |
| 30020051 | 26 x 14 in. | Pack of 250 |
| 30020054 | 22 x 12 in. | Pack of 250 |
| 30020058 | 20 x 12 in. | Pack of 250 |
| 30020082 | 48 x 18 in. | Pack of 250 |
| 30020109 | 20 x 14 in. | Pack of 250 |
| 30020114 | 24 x 12 in. | Pack of 250 |
| 30020124 | 36 x 12 in. | Pack of 250 |
| 30020128 | 42 x 12 in. | Pack of 250 |
| 30020133 | 8 x 17 in. | Pack of 250 |
| 30020135 | 26 x 18 in. | Pack of 250 |
| 30020139 | 38 x 14 in. | Pack of 250 |
| 30020172 | 17 x 12 in. | Pack of 250 |
| 30020179 | 32 x 18 in. | Pack of 250 |
| 30020202 | 38 x 16 in. | Pack of 250 |
| 30020203 | 32 x 12 in. | Pack of 250 |
| 30020211 | 22 x 14 in. | Pack of 250 |
| 30020217 | 24 x 16 in. | Pack of 250 |
| 30020218 | 22 x 16 in. | Pack of 250 |
| 30020222 | 14 x 14 in. | Pack of 250 |
| 30020224 | 22 x 18 in. | Pack of 250 |
| 30020229 | 44 x 16 in. | Pack of 250 |
| 30020232 | 26 x 15 in. | Pack of 250 |
| 30020239 | 24 x 18 in. | Pack of 250 |
| 30020242 | 40 x 18 in. | Pack of 250 |
| 30020254 | 54 x 18 in. | Pack of 250 |
| 30020263 | 20 x 18 in. | Pack of 250 |
| 30020271 | 14 x 12 in. | Pack of 250 |
| 30020290 | 30 x 16 in. | Pack of 250 |
| 30020293 | 48 x 14 in. | Pack of 250 |
| 30020305 | 28 x 12 in. | Pack of 250 |
| 30020307 | 43 x 15 in. | Pack of 250 |
| 30020317 | 48 x 16 in. | Pack of 250 |
| 30020323 | 18 x 12 in. | Pack of 250 |
| 30020326 | 16 x 16 in. | Pack of 250 |
| 30020330 | 20 x 16 in. | Pack of 250 |
| 30020334 | 36 x 18 in. | Pack of 250 |
| 30020335 | 36 x 14 in. | Pack of 250 |
| 30020347 | 32 x 16 in. | Pack of 250 |
| 30020354 | 30 x 18 in. | Pack of 250 |
| 30020357 | 46 x 18 in. | Pack of 250 |
| 30020384 | 24 x 14 in. | Pack of 250 |
Este artículo no se puede devolver.
Vea la política de devoluciones
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Especificaciones
Especificaciones
| Autoclavable | Autoclavable |
| Capacity (English) | 4.06 gal. |
| Capacity (Metric) | 15.4 L |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Material | Tyvek |
| Sterility | Non-sterile |
| Temperature Range (English) | Up to 250°F |
| Temperature Range (Metric) | Up to 125°C |
| Dimensions (L x W) | 40 x 14 in. |
| Length (English) | 40 in. |
| Length (Metric) | 102 cm |
| Width (English) | 14 in. |
| Width (Metric) | 36 cm |
| Product Type | Autoclave Bag |
| Mostrar más Mostrar menos |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?