missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 12 to 18 in. Wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
8 x 17 in.
12 x 12 in.
14 x 12 in.
14 x 14 in.
16 x 12 in.
16 x 16 in.
17 x 12 in.
18 x 12 in.
20 x 12 in.
20 x 14 in.
20 x 16 in.
20 x 18 in.
22 x 12 in.
22 x 14 in.
22 x 16 in.
22 x 18 in.
24 x 12 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
26 x 14 in.
26 x 15 in.
26 x 18 in.
28 x 12 in.
30 x 12 in.
30 x 16 in.
30 x 18 in.
32 x 12 in.
32 x 16 in.
32 x 18 in.
36 x 12 in.
36 x 14 in.
36 x 16 in.
36 x 18 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
40 x 18 in.
42 x 12 in.
43 x 15 in.
44 x 16 in.
46 x 18 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
54 x 18 in.
70 x 18 in.
Unit Size:
Pack of 250
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 4.45 gal. |
| Capacity (Metric) | 16.9 L |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Material | Tyvek |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction