missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Equipment Covers

Ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

Brand:  Keystone Cleanroom Products COV-TVK-604444

Additional Details : Weight : 20.86910kg

 View more versions of this product

Product Code. 17728317

  • € 4375.00 / Pack of 50
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
None
Single-use
Pharmaceutical Equipment
Non-sterile
<250°F
60 x 44 x 44 in.
152.4 cm
111.8 cm
111.8 cm
COC
White
Steam Sterilization
Tyvek
Steam
<125°C
60 in.
44 in.
44 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers