missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Straight Ferrules
Mechanically robust for long lifetimes
Brand: SGE™ 072669
Additional Details : Weight : 0.01000kg
Description
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
0.251 in. | |
0.124 in. | |
0.64 cm | |
0.74 cm | |
10 Pack |
Agilent Technologies (Hewlett-Packard) and Perkin Elmer Detectors/Injectors at Atmospheric Pressure | |
GC | |
15% Graphite, 85% Vespel | |
Straight Ferrule | |
0.317 cm |