missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Steel Dressing jars with lid

Product Code. p-8005440
Change view
Click to view available options
Capacity (Metric):
100 mL
400 mL
700 mL
1200 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10483121 100 mL Each
10722702 400 mL Each
10493311 700 mL Each
10372951 1200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10483121 Supplier Bochem™ Supplier No. 8581
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 100 mL
Includes Lid
Material Stainless Steel
Quantity 1Each
Shape Round
Height (Metric) 60 mm
Product Type Metal Dressing Jar
Closure Material Stainless Steel
Diameter (Metric) 60 mm
Closure Type Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.