Learn More
2-Butanol, anhydrous, 99%, packaged under Argon in resealable ChemSeal bottles, Thermo Scientific Chemicals
Description
2-Butanol is widely used as a solvent for domestic cleaning agents and paint removers. It is also utilized in perfumes and artificial flavors. It plays an important role in the extraction of fish meal to produce fish protein concentrate. It is involved in the production of fruit essences. It plays an essential role in the esterification of acetic acid. It is useful for the derivatization of chlorinated hydroxyfuranones. It is also used as a precursor for methyl ethyl ketone.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 115°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.808 |
Boiling Point | 98°C to 101°C |
Quantity | 250 mL |
Flash Point | 26°C (79°F) |
Ignition Point | 390°C (734°F) |
Odor | Alcohol-like |
Physical Form | Liquid |
Show More |
RUO – Research Use Only