missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 200mm dia.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 200SIW1.00

Additional Details : Weight : 0.43616kg

 View more versions of this product

Product Code. 10515784

  • € 132.00 / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

Stainless Steel
Stainless Steel
1 Ea.
Test Sieve
7.87 in.
50 mm
For all types of laboratory sampling and particle size analysis
200 mm
1 mm
ISO 3310-1 / BS410
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers