missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ 20G Stylet Intravenous Catheter

Product Code. 12796798
Click to view available options
Needle Gauge:
20 G
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 12796798

Brand: B Braun™ 4219104

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

B Braun™ 20G Stylet Intravenous Catheter is color-coded by size and suitable for infusion/transfusion.

  • Color-coded
  • Locking
  • Suitable for infusion/transfusion

Specifications

Color Pink
Needle Gauge 20 G
Diameter (Metric) Outer 1.1 mm
Length (Metric) 33 mm
Product Type Stylet
Length (Metric) Needle 31.1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.