missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon 2475 IB High Pressure Thermoplastic Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1-1/2 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1-1/16 in.
1/2 in.
2 in.
3/4 in.
5/8 in.
7/8 in.
Overall Length (English):
10 ft.
25 ft.
50 ft.
Unit Size:
15m
3m
7.60m
Description
Protects sensitive fluids from oxidation. Low surface energy reduces wetting. Free from added plasticizers. Meets USP Class VI criteria. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | USP |
| Diameter (English) Inner | 3/8 in. |
| Material | Tygon 2475 IB |
| Diameter (English) Outer | 5/8 in. |
| Overall Length (English) | 50 ft. |
| Sterilization Method | Eto,Gamma |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction