missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25 μL 1800 Series Gas Tight Syringe
Click to view available options
Volume (Metric):
25 μL
Unit Size:
Each
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 25 μL.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PTFE |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.029 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 0.729 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Length (English) Needle | No Needle Included |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction