missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ 3-Part Latex Free Insulin Syringes
Description
- Ultra-sharp needles
- Contain no components made of natural rubber or latex
- Clear barrels
- Bold, precise scale markings
- Smooth plunger action
- Tamper evident peel packs
Specifications
Specifications
| Needle Gauge | 29 G |
| Latex Free | Yes |
| Length (Metric) | 12 mm |
| Product Type | Insulin Syringe |
| Quantity | 100/Pk. |
| Volume (Metric) | 0.5 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?