missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 30 L Ingredients Containers with Lids and 4 Wheels
Click to view available options
Dimensions (L x W x H):
565 x 315 x 690 mm
565 x 315 x 990 mm
Quantity:
2 Pk.
3 Pk.
Unit Size:
Each
Description
- Pack of ingredients containers, nestable with lids and stackable without lid.
- Easily accessible.
- The upper container allows the lid to be locked in the open position for ease of use.
- Container designed in slightly transparent polypropylene, allowing the content and level of material to be seen.
Specifications
Specifications
| Capacity (English) | 7.9 gal. |
| Capacity (Metric) | 30 L |
| Closure Type | Snap and Hinge |
| Color | White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Ingredients Container |
| Quantity | 2 Pk. |
| Stackable | Yes |
| Dimensions (L x W x H) | 565 x 315 x 690 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction