missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Heavy-Duty Stainless Steel Cover Mini-Stirrer

Ideal for stirring exothermic reaction samples or corrosive solutions that could damage a plastic cover. Hanna Instruments™ Heavy-Duty Stainless Steel Cover Mini-Stirrer is a compact and lightweight magnetic stirrer (2.5L capacity) with an AISI 316 stainless steel cover.

Brand:  Hanna Instruments™ HI300N-2

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 10040851

  • € 702.00 / Each

Estimated Shipment: 26-06-2023
to see stock.
Add to basket

Description

Description

When performing electrochemistry measurements, the sample being tested should be stirred. A magnetic stirrer allows for proper mixing, ensuring that the sample is homogenous in consistency and temperature. The stirring of the sample also helps speed up the response time for a stable reading.

The HI300N magnetic stirrer is compact and lightweight, allowing for easy handling in the laboratory environment. Limited area on laboratory benchtops is no longer a concern with this durable, space-saving stirrer. Power-indicating LED lights assure users that the stirrer is in operation. The durable plastic covering will resist harmful effects from accidentally spilled chemicals.

  • Cost-Effective—No added expense of a heating element
  • Compact—Requires little room to conserve valuable benchtop space
  • Electronic Speed Control—Easily and precisely regulate the speed from 100 to 1000 RPM
  • Speedsafe™ Mechanism—Controls the speed when suddenly removing the load
  • Stainless Steel Top—Increased corrosion and heat resistance
  • Fuse Protection—Replaceable fuse and grounded circuitry in case of a short
Specifications

Specifications

100 to 1000 rpm
230/100 - 120/100 V
70 mm
230/240 V, 50/60 Hz
Supplied with Stainless Steel cover, micro stir bar and instructions.
0°C to 50°C
3.1 lb.
Stainless Steel
180 x 180 x 70 mm (7.1 x 7.1 x 2.8 in.)
180 mm
50/60 Hz
HI 300
Heavy-Duty Magnetic Stirrer
1.4 kg
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers