missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Heavy-Duty Stainless Steel Cover Mini-Stirrer

Product Code. p-8005746
Click to view available options
Electrical Requirements:
230/240 V, 50/60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10040851

Brand: Hanna Instruments™ HI300N2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for stirring exothermic reaction samples or corrosive solutions that could damage a plastic cover. Hanna Instruments™ Heavy-Duty Stainless Steel Cover Mini-Stirrer is a compact and lightweight magnetic stirrer (2.5L capacity) with an AISI 316 stainless steel cover.

When performing electrochemistry measurements, the sample being tested should be stirred. A magnetic stirrer allows for proper mixing, ensuring that the sample is homogenous in consistency and temperature. The stirring of the sample also helps speed up the response time for a stable reading.

The HI300N magnetic stirrer is compact and lightweight, allowing for easy handling in the laboratory environment. Limited area on laboratory benchtops is no longer a concern with this durable, space-saving stirrer. Power-indicating LED lights assure users that the stirrer is in operation. The durable plastic covering will resist harmful effects from accidentally spilled chemicals.

  • Cost-Effective—No added expense of a heating element
  • Compact—Requires little room to conserve valuable benchtop space
  • Electronic Speed Control—Easily and precisely regulate the speed from 100 to 1000 RPM
  • Speedsafe™ Mechanism—Controls the speed when suddenly removing the load
  • Stainless Steel Top—Increased corrosion and heat resistance
  • Fuse Protection—Replaceable fuse and grounded circuitry in case of a short

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Voltage 230/100 - 120/100 V
Dimensions (L x W x H) 180 x 180 x 70 mm (7.1 x 7.1 x 2.8 in.)
Height (Metric) 70 mm
Width (Metric) 180 mm
Electrical Requirements 230/240 V, 50/60 Hz
Frequency 50/60 Hz
Includes Supplied with Stainless Steel cover, micro stir bar and instructions.
Model HI 300
Temperature Range (Metric) 0°C to 50°C
Type Heavy-Duty Magnetic Stirrer
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.