missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 3B Chem Classic Chemical Protection Coveralls
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 25
Description
- Highly durable material combined with ultrasonically welded and taped seams ensure an effective barrier and maximum safety
- Impervious to liquids
- Low-noise material
- Free of silicone and paint wetting impairment substances
- Material: Polypropylene non woven laminated with Polypropylene film
- Offers protection against a wide range of chemicals
- Middle finger loops prevent sleeves sliding up the arm
- Self-adhesive zipper flap for optimal protection
- Anti-static properties
- Protection against infectious diseases
- Lightweight and durable material
- Skin-friendly textile grip on inside
- Elasticated waistband for a perfect fit
- Secure and convenient closures thanks to elasticated bands on hood, arms and legs
- Comfortable zip puller
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | Medium |
| Gender | Unisex |
| Material | Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction