missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Tie-On Surgical Masks
Description
A tie-on surgical mask with horizontal ties, this medical face mask is ideal for surgical and general-purpose use. Available with or without an attached face shield.
- Flat, with bi-directional pleats and horizontal ties for largely increased facial comfort and fit
- The soft breathable inner lining
- 50 Surgical Masks per box
- 12 Boxes per case
Specifications
Specifications
| Color | Blue |
| Certifications/Compliance | ASTM |
| Certifications/Compliance (Europe) | EN 14683:2005 |
| Dimensions (L x W x H) | 4.67 x 30.22 x 36.57 cm (18.4 x 11.9 x 14.4 in.) |
| Filter Efficiency | >95% (PFE), >99% (BFE) |
| Includes | Horizontal ties, bi-directional pleats |
| Latex Free | Yes |
| Length (English) | 18.4 in. |
| Length (Metric) | 4.67 cm |
| Model | 1818 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?