missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ 4301 Stainless Steel Spoon

Product Code. 10006961
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10006961 180 mm Each
10672835 300 mm Each
10326604 250 mm Each
10011424 210 mm Each
10001424 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10006961 Supplier Schneider Gerd™ Supplier No. 243
  • ONLINE EXCLUSIVE PRICE
    € 9.70
    € 3.31 / Pack of 1
    Save € 6.39
    65% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Spoon
For Use With (Application) For Chemical
Dimensions (L x W) 29 x 40 mm
Material Stainless Steel (4301)
Length (Metric) 180 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.