missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4500 Series Thermal Transfer Printer Ribbon
Click to view available options
Color:
Red
Unit Size:
Each
Description
- Strong environmental resistance against smearing and chemicals
- Reliable, sharp-edge print quality maximizes bar code readability
- Ribbon includes spindle
Specifications
Specifications
| Color | Red |
| For Use With (Equipment) | BradyPrinter i5100 Industrial Label Printer, Brady IP Series Label Printer |
| Material | Wax, Resin |
| Length (English) | 984 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 110 mm |
| Format | Ribbon |
| Certifications/Compliance | 2011/65/EU and 2015/863 |
| Alternate Part Number | IP-R4507-RD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction