missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 80 L Ingredients Container with 4 Wheels
80 L Ingredients Container with 4 Wheels guarantees hygienic ingredients storage (with lid) and easy manoeuvring.
€ 101.97 - € 221.46
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17998481
|
Gilac™
G144921 |
Lid |
€ 101.97
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17938891
|
Gilac™
G144931 |
Clear Lid |
€ 118.46
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17908521
|
Gilac™
G144932 |
Stainless Steel Wheel Housing, Clear Lid |
€ 221.46
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Hygienic ingredients storage guaranteed (with lid).
- Completely smooth bottom with no visible screws.
- Rounded corners and completely smooth walls for easy cleaning.
- 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144921, G144931).
- Stainless steel wheel housing, 4 PA wheels 50 mm diameter with rubber tire for easy manoeuvring (G144932).
- The lid opens with a flap and stays open when the flap is folded back for ease of use.
- Container available with lids in several colors to choose from or in a 4-runner version instead of wheels.
- Wide range of color lids available.
- A single range of lids for 40 L and 80 L ingredients containers.
- Container designed in slightly transparent HDPE, allowing the content and level of material to be seen.
- Nestable container to save space when stored.
- Contents easily visible thanks to the clear lid (G144931, G144932).
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Specifications
Storage Tote | |
HDPE | |
White | |
Rectangular |