missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 96-Well Polystyrene Micro Test Plates
Description
- Manufactured from clear polystyrene
- 96 well with volume approx. 300 μL
- With U- or V-bottom
- SBS standard micro test plate format
- 8 x 12 wells alphanumerically coded
- Wells with raised rims for reduced cross-contamination and effective sealing with Ratiolab cover films
- Optimum space for precise positioning
- Space-saving and stackable
- Provided in packs of 100
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | SBS Standard |
| Array | 8 x 12 |
| Color | Clear |
| For Use With (Equipment) | Automatic systems |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Conical Bottom (V-well) |
| Quantity | 100/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?