missing translation for 'onlineSavingsMsg'
Learn More

Tygon A-60-F Food and Beverage Tubing

Product Code. p-200105029 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30054225

Brand: Tygon 5010609

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Withstands a wide temperature range from -60°C to 135°C (-75°F to 275°F)

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent flexural fatigue resistance—great for use in peristaltic pumps. Steam clean in place to eliminate frequent tubing replacement. Chemically compatible with a variety of cleaning solutions

Specifications

Certifications/Compliance 3 A;FDA;NSF-51
Diameter (English) Inner 3/4 in.
Material Tygon A-60-F
Diameter (English) Outer 1 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.