Learn More
Hanna Instruments™ Compact Magnetic Mini-Stirrers, ABS Plastic
Available in a variety of colors, allowing easy recognition on crowded benchtops. Hanna Instruments™ Compact Magnetic Mini-Stirrers, ABS Plastic are a family of reliable, inexpensive magnetic mini-stirrers that are lightweight, compact and easy to handle.
Brand: Hanna Instruments™ HI180A-2
Additional Details : Weight : 5.00000kg
Description
The HI80 line of magnetic stirrers are compact and lightweight, allowing for easy handling in the lab. Limited benchtop area is no longer a concern with these colorful, space-saving stirrers. Several stirrers can be on the laboratory bench at once, with different colors to help recognize the samples. LED lights assure users that the stirrer is in operation, while the durable plastic covering resists the harmful effects of spilled chemicals.
- Molded of ABS plastic in a variety of colors to help identify samples on a crowded benchtop
- Variable electronic speed control from 100 rpm to 1,000 rpm
- Speedsafe™ optical feedback automatic speed limiter prevents accidents and stirrer damage if is load removed during stirring
- Cost-effective option for those not needing the added expense of a heating element
Services
2 years
Specifications
100 to 1000 rpm | |
1 L | |
137 mm | |
230 V, 50/60 Hz | |
2 Years | |
Micro stir bar and instructions | |
0°C to 50°C | |
1.4 lb. |
ABS | |
230/100 - 120/100 V | |
51 mm | |
50/60 Hz | |
Light Yellow | |
HI 180 | |
Compact Magnetic Mini-stirrer | |
640 g |